Shop All Bath Tubs
Kingston Brass
63.0 L, 27.06 W, Cast Iron
Mfr # VCTPN632717
Zoro # G907964655
product price: $872.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$872.99
Free 30-Day Returns
Key Features
- Length 63.0
- Width 27.06
- Material Cast Iron
- Height 17.31
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VCTPN632717
- Zoro # G907964655
- UPC # 196507016948
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 63.0 |
Width | 27.06 |
Height | 17.31 |
Details
Material | Cast Iron |
Finish | White |
Includes | Bathtub |
Description
Wallow in the polished elegance of the dropin tub for a luxury bathing experience unlike any other Mirroring the serenity and construction of a jacuzzi, dropin bathtubs are highly sought after by those who seek a luxury spa experience right inside their own home The Aqua Eden 63inch cast iron oval dropin tub will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction This bathtub is enameled in glossy white for a classic look, exceptional durability, and easy care and maintenance for years to come
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Flange, 2", Full Port , Tee, 10 1/2" L (MHV220A)
- SHARKBITE 1 In. x 1 In. x 1 In. Barb Brass PEX Tee (UC374LFA)
- ZORO SELECT Tubing, 11/32 in Outside Dia, 3 ft Length (1152)
- LEGEND VALVE 1/2" BRONZE TEE NO LEAD (310-103NL)
- KINGSTON BRASS VCT7D663013NB1 66" Cast Iron Double Ende, 66" L, 30" W, White/Polished Chrome, Cast iron (VCT7D663013NB1)
- KINGSTON BRASS VCT7D723130 72" Cast Iron Double Slipper, 72.06" L, 30.88" W, White, Cast iron (VCT7D723130)
- KINGSTON BRASS 51.19 L, 25.56 W, Acrylic (VTDE512628BA)
- KINGSTON BRASS VBT7D663013NB1 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Polished Chrome, Cast iron (VBT7D663013NB1)
- KINGSTON BRASS VTAP603222R 60" Acrylic Alcove Tub, w/, 60" L, 32" W, White, Acrylic (VTAP603222R)
- KINGSTON BRASS VTAP543022L 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022L)
- KINGSTON BRASS VCT7D723224 72" Cast Iron Double Ended P, 72" L, 31.88" W, White, Cast iron (VCT7D723224)
- Kingston Brass Bath Tubs