Shop All Bathtub Parts & Accessories
Kingston Brass
6" Riser for Leg, Tub Filler, Brushed Nickel
Mfr # CC6RS8
Zoro # G3747004
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Prop 65 Label true
- CEC Certified false
- Warranty 1
- Collection Vintage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC6RS8
- Zoro # G3747004
- UPC # 663370012198
- Country of Origin Taiwan, Province of China
- Category Bathtub Parts & Accessories
Dimensions
Item Height (Inch) | 2 |
Item Length (Inch) | 6 |
Item Width (Inch) | 4 |
Details
Item | Tub Risers |
Finish | Brushed Nickel |
Material | Brass |
Prop 65 Label | true |
CEC Certified | false |
Warranty | 1 |
Item Weight (lbs) | 1.87 |
Collection | Vintage |
UPC/CUPC Certified | false |
Low Lead Compliant | false |
Share H&C Handle Item# | No Handle |
DOE Certified | false |
Theme | Traditional |
ADA Compliant | true |
Description
The graceful design of this tub riser set will complete your deck mount tub filler installation effortlessly and add additional height. Pair this riser with a tub filler of the same finish for a cohesive styling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS B-0107 Spray Valve Repair Kit, B-10K (B-10K*****##*)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/EPDM, FPT x FPT (BFA1010TES)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNJ5)
- DIXON Standard Round Hole Strainer NPSM, 8" (RHS80)
- KINGSTON BRASS CC3SE7 Vintage Swivel Elbow for Wall Mount Tub Filler, Brushed Brass (CC3SE7)
- KINGSTON BRASS Vintage Swivel Elbow for Wall Mount, Tub Filler, Chrome (CC3SE1)
- KINGSTON BRASS L Shape Elbow for CC457T8, Tub Filler, Brushed Nickel (ABT136-8)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Brushed Nickel (958290-BN)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-PFT-MFWS)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Brass (958290-PB)
- PRIME-LINE Tub and Shower Enclosure Corner Bracket, Aluminum, 5/16 in. Wide 4 Pack (M 6024)
- Kingston Brass Bathtub Faucets & Accessories