Shop All Shower Heads
Kingston Brass
5Function Hand Shower, Polished Chrome
Mfr # KX2522H
Zoro # G907966116
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 8.44
- Width 3.44
- Height 2.19
- Weight 0.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KX2522H
- Zoro # G907966116
- UPC # 663370006210
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 8.44 |
Width | 3.44 |
Height | 2.19 |
Details
Material | Plastic |
Weight | 0.43 |
Finish | Polished Chrome |
Features | Engineering grade ABS construction, Overall size: (L)8-7/16" x (W)3-7/16", G 1/2-14 connection, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Meet ASME A112.18.1/CSA B125.1 requirement, Easy operation spray dial setting selection, Features 3 individual spray patterns and 2 combination spray patterns, Individual Spray Patterns include Pulse Massage, Jet Massage, and Saturating (Wide), Combination patterns are Saturating with Pulse Massage and Saturating with Jet Massage |
Includes | Hand Shower |
Description
Get a spa like experience in your home with the Vilbosch 5function hand shower It will allow you to gently massage your stresses away under the multitude of spray modes available Cater the water flow to your desires as you allow the polished chrome finish to add a glistening elegance to your bathroom ensemble A matching finish hose and elbow are sold separately for your convenience
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" CPI x FNPT SS Female 90 Degree Elbow (8-8 DBZ-SS)
- RIDGID Pipe Superfreeze Unit (SF-2500)
- TERRAZZO-WARE 24 W x 24 L x 12 in H, Terrazzo, Mop Sink (TSH-24)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union-1/4" Tube OD (ZUSA-PTC-PBT-1010)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K138A8)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K138A2)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245ALSO)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K136A3)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K124A8)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K139A2)
- SLOAN Shower Head Ac11-2.5 PVDBN Shower Head (4020115)
- Kingston Brass Bathtub Faucets & Accessories