Shop All Cartridges and Stems
Kingston Brass
5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl
Mfr # CD53308VA
Zoro # G3095577
$29.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- ADA Compliant false
- UPC/CUPC Certified true
- DOE Certified false
- Theme Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CD53308VA
- Zoro # G3095577
- UPC # 663370606342
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Item Width (Inch) | 2 |
Item Length (Inch) | 2.81 |
Item Height (Inch) | 1.13 |
Details
Material | Brass |
Finish | Brushed Nickel |
Item | Angle Stop Valve |
ADA Compliant | false |
UPC/CUPC Certified | true |
DOE Certified | false |
Theme | Traditional |
Item Weight (lbs) | 0.52 |
Low Lead Compliant | true |
Collection | Americana |
Prop 65 Label | true |
CEC Certified | false |
Warranty | 1 |
Share H&C Handle Item# | CCDVVAH8 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 1-1/4x1-1/2 In, 15psi (13213B15)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip PVC Coupling SCH 40 (8113762)
- SHARKBITE PIPE PEX RED 1/2""X25' (U860R25)
- HAYWARD FLOW CONTROL Y-Check Valve, 1/2", CPVC/FPM, Socket (YC20050S)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302DX)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- AMERICAN STANDARD Jado 1/2 In Cartridge Clockwise On (H960136.191)
- DANCO Faucet Stem 9C-23H/C Am Stnrd (15700B)
- KISSLER Two-Handle Cartridge, Fits Delta (PB1745)
- PFISTER Cartridges, Cart Mtl 49-Ser (910-9000)
- Kingston Brass Plumbing Parts & Accessories