Shop All Cartridges and Stems
Kingston Brass
5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass
Mfr # CD53307DL
Zoro # G3097150
product price: $38.97
/ea
$38.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- ADA Compliant false
- DOE Certified false
- UPC/CUPC Certified true
- Collection Concord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CD53307DL
- Zoro # G3097150
- UPC # 663370580147
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Item Length (Inch) | 2.88 |
Item Width (Inch) | 1.81 |
Item Height (Inch) | 1.13 |
Details
Material | Brass |
Finish | Brushed Brass |
Item | Angle Stop Valve |
ADA Compliant | false |
Share H&C Handle Item# | CDDVDLH7 |
DOE Certified | false |
UPC/CUPC Certified | true |
Collection | Concord |
CEC Certified | false |
Prop 65 Label | true |
Warranty | 1 |
Theme | Modern |
Item Weight (lbs) | 0.55 |
Low Lead Compliant | true |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 3 In. Knock-Out Test Cap ABS Plug (39102)
- DIXON Spool Adapter, 6 x 6 In, 75 psi, Aluminum (600-AA-AL)
- PNEUMADYNE 1/16" MNPT x 1/8" Barb Nickel Brass Straight Connector (EB30-1/16-5)
- THRIFCO PLUMBING 4 Inch Male Thread x Slip PVC Adapter SCH 40 (8113212)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- KINGSTON BRASS 5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl (CD53308VA)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302DX)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- DANCO Faucet Cartridge Ppfister (80550)
- DANCO Stem Hot 4Z-10H Kohler Faucet (17476E)
- DANCO Cartridge Valley Va-1 (9D00080978)
- Kingston Brass Plumbing Parts & Accessories