Shop All Emergency Shut-Off Valves
Kingston Brass
58Inch OD Comp x 12Inch OD Comp Straight Shut Off Valve, Brushed Brass
Mfr # CC44457DX
Zoro # G807966131
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design No Cartridge
- Includes Straight Valve
- Material Brass
- Type Shut Off Valves
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC44457DX
- Zoro # G807966131
- UPC # 196507006543
- Country of Origin Taiwan, Province of China
- Category Emergency Shut-Off Valves
Dimensions
Height | 1.5 |
Length | 2.31 |
Inlet Size | 5/8 |
Width | 2.31 |
Details
Valve Design | No Cartridge |
Includes | Straight Valve |
Material | Brass |
Type | Shut Off Valves |
Finish | Brushed Brass |
Handle Type | Cross |
Features | High quality brass construction, Quarter-turn straight shut-off valve, Inlet: 5/8" O.D. comp (1/2" CTS copper), Outlet: 1/2" O.D. comp, Premier finish cross handle, Designed for long-lasting durability |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance Use to turn water off at the source
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSHART Tee Nylon Barb 1 In (UNT-10)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Polybutylene Conversion Coupling (FSBPBC34)
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 714904 Master Plumber Adjustable Slip Nut Wrench (714904)
- BK RESOURCES 23.5 in W x 40.8125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14-18RS)
- KINGSTON BRASS 12 FIP x 38 OD Comp QuarterTurn Angle Stop Valve with Flange, Polished Nickel (CC43106K)
- KINGSTON BRASS 12Inch FIP x 38Inch OD Comp QuarterTurn Angle Stop Valve with Flange, Polished Nickel (CC43106DLK)
- KINGSTON BRASS 58 OD Comp x 38 OD Comp Angle Stop Valve, Antique Brass (CC53303X)
- KINGSTON BRASS 12Inch FIP x 38Inch OD Comp QuarterTurn Angle Stop Valve with Flange, Polished Nickel (CC43106XK)
- KENNEY MFG SHUTOFF VALVE HANDL 1/2in. (K2801PCPO)
- PROLINE SERIES Dual Wshmchn Vlv 1/2Xmpt (102-207)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster RS-094-1/2 Water Tank Alarm Shutoff - 1/2" NPT Full Port Lead-Free Valve (RS-094-1/2)
- Kingston Brass Valves