Shop All Emergency Shut-Off Valves
Kingston Brass
58 OD Comp x 38 OD Comp Angle Stop Valve, Antique Brass
Mfr # CC53303X
Zoro # G107966084
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design No Cartridge
- Includes Angle Shut-Off Valve
- Material Brass
- Type Shut Off Valves
- Handle Type Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CC53303X
- Zoro # G107966084
- UPC # 196507204246
- Country of Origin Taiwan, Province of China
- Category Emergency Shut-Off Valves
Dimensions
Height | 2.0 |
Width | 2.13 |
Inlet Size | 5/8 |
Length | 2.13 |
Details
Valve Design | No Cartridge |
Includes | Angle Shut-Off Valve |
Material | Brass |
Type | Shut Off Valves |
Handle Type | Cross |
Finish | Antique Brass |
Features | High quality brass construction for durability and reliability, Angle shut-off valve, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Cross handle for easy rotation, 5/8" O.D. compression x 3/8" O.D. compression, Premium color finish resist tarnishing and corrosion |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance Use to turn water off at the source
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged x Weld Neck, Steel Pipe Flange (BULK-PF-422)
- ZORO SELECT 1/2" Male Flare Low Lead Brass Plug (704039-08)
- SLOAN Royal 603-1.6 12 3/4 Ldim Tp Flush Valve (3918104)
- SMITH-COOPER Reducing Tee, 1/2"x3/8", 125, Brz Nl (4385005640)
- KINGSTON BRASS 12Inch FIP x 38Inch OD Comp QuarterTurn Angle Stop Valve with Flange, Polished Nickel (CC43106DLK)
- BRASSCRAFT VALVE STRT 3/8""OD COMP (KTCR11FX C1)
- PARKER RACOR FF/WS WITH SHUT-OFF VALVE (1000FV10)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Total Water Main Shutoff - 3/4" NPT Full Port Lead-Free Valve (RS-080-3/4)
- LEGEND VALVE & FITTING Legend Valve 5/8ODx3/8OD T595 No Lead Chrome Brass 1/4 Turn Angle Stop Valve - (114-604NL)
- PLUMB PAK STRAIGHT VALVE 3/8""OD (PP2068POLF)
- PLUMB PAK STRAIGHT VALVE 3/8""OD (PP20063LF)
- Kingston Brass Emergency Shut-Off Valves