Shop All Bath Tubs
Kingston Brass
57.0 L, 31.5 W, Cast Iron
Mfr # VCTPN573217
Zoro # G507964659
product price: $1,363.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,363.99
Free 30-Day Returns
Key Features
- Length 57.0
- Width 31.5
- Material Cast Iron
- Height 17.31
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VCTPN573217
- Zoro # G507964659
- UPC # 196507016962
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 57.0 |
Width | 31.5 |
Height | 17.31 |
Details
Material | Cast Iron |
Finish | White |
Includes | Bathtub |
Description
Wallow in the polished elegance of the dropin tub for a luxury bathing experience unlike any other Mirroring the serenity and construction of a jacuzzi, dropin bathtubs are highly sought after by those who seek a luxury spa experience right inside their own home The Aqua Eden 57inch cast iron oval dropin tub will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction This bathtub is enameled in glossy white for a classic look, exceptional durability, and easy care and maintenance for years to come
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT 304 SS Hex Head Plug (40HP112N112)
- WESTWARD Flaring Tool, Single, 3/16-5/8, Chrome (3CYV1)
- ZURN Faucet Set Screw (63234001)
- WORLDWIDE SOURCING Coupling Malleable Galv 1/2 (21-1/2G)
- KINGSTON BRASS VTPN603220L 60" Acrylic Drop In Tub with, 60" L, 32" W, White, Acrylic (VTPN603220L)
- KINGSTON BRASS VTAP603216R 60" Acrylic Alcove Tub w/Ant, 59.81" L, 32" W, White, Acrylic (VTAP603216R)
- KINGSTON BRASS XVTPN603020L 60" Acrylic Drop In Tub w/R, 60" L, 30" W, White, Acrylic (XVTPN603020L)
- KINGSTON BRASS VBT7D7231NC8 72" Double Slipper Clawfoot, 72.06" L, 30.88" W, Black/White/Brushed Nickel, Cast iron (VBT7D7231NC8)
- KINGSTON BRASS VTPN603020R 60" Acrylic Drop In Tub with, 60" L, 30" W, White, Acrylic (VTPN603020R)
- KINGSTON BRASS VCTND673123T5 67" Cast IronAnti-Slide R, 67" L, 30.69" W, White/Oil Rubbed Bronze, Cast Iron/Brass (VCTND673123T5)
- CASTELLO USA Daphne 59" Clawfoot Acrylic Freestanding Bathtub in White W/ Chrome Feet (CB-26-59-W-T-CH)
- Kingston Brass Bath Tubs