Shop All Bath Tubs
Kingston Brass
55.5 L, 31.5 W, Acrylic
Mfr # VTDE563224BA
Zoro # G007964654
product price: $817.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$817.99
Free 30-Day Returns
Key Features
- Length 55.5
- Width 31.5
- Material Acrylic
- Height 23.63
- Finish Glossy White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VTDE563224BA
- Zoro # G007964654
- UPC # 196507008912
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 55.5 |
Width | 31.5 |
Height | 23.63 |
Details
Material | Acrylic |
Finish | Glossy White |
Includes | Bathtub;Drain |
Description
Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms The Aqua Eden 56 in acrylic freestanding tub will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction This bathtub is finished inside and out in a brilliant, highgloss white that ensures crisp aesthetics and easy care now and well in the future Includes overflow and drain
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 1-1/2" Max. O.D. PVC Insulated Fitting Cover (556410)
- ZSI Beta Clamp Assembly, Single, 1/4 In Pipe (S2009S)
- ZORO SELECT Hose Clamp Assortment, 19Szs, 151Pcs (SWHC434)
- ACE TRADING - FITTIN STZ Industries 1/8 in. FIP each X 1/8 in. D FIP each Galvanized Malleable Iron Coupling (317UPMCO-18)
- KINGSTON BRASS VTSQ593223 59" Freestanding Square Acryl, 59.06" L, 29.5" W, White, Acrylic/Brass (VTSQ593223)
- KINGSTON BRASS XVTPN603220L 60" Acrylic Drop In Tub w/R, 60" L, 32" W, White, Acrylic (XVTPN603220L)
- KINGSTON BRASS 63.0 L, 34.0 W, Solid Surface White Stone (VRTRS633522)
- KINGSTON BRASS 63.0 L, 27.06 W, Cast Iron (VCTPN632717)
- KINGSTON BRASS XVTPN593017 59" Acrylic Drop In Tub with, 59.06" L, 29.5" W, White, Acrylic (XVTPN593017)
- KINGSTON BRASS VTAP603216L 60" Acrylic Alcove Tub w/Ant, 59.81" L, 32" W, White, Acrylic (VTAP603216L)
- BOOTZ KONA Bathtub, 34 gal Capacity, 54 in L, 30 in W, 1514 in H, Alcove Installation, Steel, White (011-3302-00/2302)
- Kingston Brass Bath Tubs