Shop All Bath Tubs
Kingston Brass
54.0 L, 30.13 W, Cast Iron
Mfr # VCT7D543019W1
Zoro # G007964951
product price: $1,633.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,633.99
Free 30-Day Returns
Key Features
- Length 54.0
- Width 30.13
- Material Cast Iron
- Height 24.38
- Finish White/Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VCT7D543019W1
- Zoro # G007964951
- UPC # 663370123221
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 54.0 |
Width | 30.13 |
Height | 24.38 |
Details
Material | Cast Iron |
Finish | White/Polished Chrome |
Includes | Bathtub;Tub Feet |
Description
Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the allencompassing embrace of one of Kingston Brass' finest products, the clawfoot tub Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur The Aqua Eden 54inch cast iron roll top clawfoot tub with 7inch faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence Aside from its feet, this bathtub is enameled in glossy white for a classic look, exceptional durability, and easy care and maintenance for years to come
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (293980)
- KECKLEY 4" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-400)
- STERLING Finesse Peak Bypass Door, 5/16” Glass (547808-59DR-G05)
- ZORO SELECT 2-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (2WV34)
- KINGSTON BRASS VBT7D663013NB8 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Brushed Nickel, Cast iron (VBT7D663013NB8)
- KINGSTON BRASS VTAP603220CR 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CR)
- KINGSTON BRASS VTSQ593223 59" Freestanding Square Acryl, 59.06" L, 29.5" W, White, Acrylic/Brass (VTSQ593223)
- KINGSTON BRASS XVTPN603020L 60" Acrylic Drop In Tub w/R, 60" L, 30" W, White, Acrylic (XVTPN603020L)
- KINGSTON BRASS VTRS592928 59" Acrylic Freestanding Sing, 59.06" L, 28.56" W, White, Acrylic (VTRS592928)
- KINGSTON BRASS VCTND6030NT1 60" Cast Iron Slipper Clawf, 60.25" L, 30.31" W, White/Polished Chrome, Cast iron (VCTND6030NT1)
- KOHLER 1124-RA-0, 72" L, 36" W (1124-RA-0)
- Kingston Brass Bath Tubs