Shop All Bath Tubs
Kingston Brass
51.19 L, 27.38 W, Acrylic
Mfr # VTDE512823
Zoro # G807964656
product price: $765.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$765.99
Free 30-Day Returns
Key Features
- Length 51.19
- Width 27.38
- Material Acrylic
- Height 22.81
- Finish Glossy White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VTDE512823
- Zoro # G807964656
- UPC # 663370196799
- Country of Origin China; Taiwan, Province of China; United States
- Category Bath Tubs
Dimensions
Length | 51.19 |
Width | 27.38 |
Height | 22.81 |
Details
Material | Acrylic |
Finish | Glossy White |
Includes | Bathtub;Drain |
Description
Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms The 51inch acrylic freestanding tub will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction This bathtub is finished inside and out in a brilliant, highgloss white that ensures crisp aesthetics and easy care now and well in the future
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Chrome (3MT800)
- BRADLEY 36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001360-GR)
- NORGREN Push-to-Connect Hex Adapter, 5/32 in Tube Size, PBT, White, 10 PK (M24250210)
- DIXON Gruvlok Grooved Fitting Gasket, 1-1/2 in Nominal, EPDM, Domestic (G150E)
- KINGSTON BRASS VTAP603220CL 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CL)
- KINGSTON BRASS VCTND673123T5 67" Cast IronAnti-Slide R, 67" L, 30.69" W, White/Oil Rubbed Bronze, Cast Iron/Brass (VCTND673123T5)
- KINGSTON BRASS 51.19 L, 25.56 W, Acrylic (VTDE512628BA)
- KINGSTON BRASS 67.13 L, 29.5 W, Acrylic (VTPE672824PBA)
- KINGSTON BRASS VTAP603622L 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622L)
- KINGSTON BRASS VCT3D603019NT1 60" Cast Iron Roll Top Cl, 60" L, 30.13" W, White/Polished Chrome, Cast iron (VCT3D603019NT1)
- ALFI BRAND ALFI brand AB8839 67" White Oval Acrylic Free Standing Soaking Bathtub (AB8839)
- Kingston Brass Bath Tubs