Shop All Bathroom Safety Bars and Chairs
Kingston Brass
51" L, Traditional, Stainless Steel, GB1248CS 48" Stainless Steel Grab Bar, Brushed
Mfr # GB1248CS
Zoro # G0844297
$42.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Type Traditional
- Material Stainless Steel
- Standards ADA Compliant
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # GB1248CS
- Zoro # G0844297
- UPC # 663370824838
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 51" |
Width | 3" |
Height | 3" |
Bar Length | 48" |
Item Height (Inch) | 3 |
Product Diameter (Inch) | 1-1/2 |
Item Width (Inch) | 3 |
Item Length (Inch) | 51 |
Description
GB1248CS 48 In. Stainless Steel Grab Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x MNPT Male 90 Degree Elbow (P4ME4)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150150-75)
- ZORO SELECT Water Connector, Copper, 200 psi, 180" L (48398)
- AMERICAN STANDARD Vacuum Breaker Kit, Slip, Rubber, 1-1/2" (M964402-0070A)
- KINGSTON BRASS 39" L, Traditional, Stainless Steel, GB1236CS 36" Stainless Steel Grab Bar, Brushed (GB1236CS)
- KINGSTON BRASS 27" L, Traditional, Stainless Steel, GB1224CS 24" Stainless Steel Grab Bar, Brushed (GB1224CS)
- KINGSTON BRASS 39" L, Traditional, 18 ga. Stainless Steel, GB1236CT 36" Stainless Steel Grab Bar, Brushed Nickel (GB1236CT)
- KINGSTON BRASS 26.81 L, Contemporary, Brass, DR514247 Meridian 24" X 1-1/4" ADA Grab Bar, Brushed Brass (DR514247)
- KINGSTON BRASS 26-13/16" L, Contemporary, 17 ga. Brass, DR414241 24"X1-1/4" OD Grab Bar, Polished chrome (DR414241)
- KINGSTON BRASS 39" L, Traditional, Stainless Steel, GB1436CS 36" Stainless Steel Grab Bar, Brushed (GB1436CS)
- COMFORTCORRECT Grab Bar- Knurled Chrome 12in (CO210474)
- Kingston Brass Bathroom Safety Bars and Chairs