Shop All Tub Spouts
Kingston Brass
5" Tub Spout, Brushed Nickel
Mfr # K184C8
Zoro # G3746758
product price: $64.97
/ea
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brushed Nickel
- Theme Traditional
- Prop 65 Label true
- Low Lead Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K184C8
- Zoro # G3746758
- UPC # 663370039126
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Item Length (Inch) | 5 |
Item Height (Inch) | 2.13 |
Item Width (Inch) | 2.13 |
Details
Item | 5" Tub Spout, Brushed Nickel |
Material | Brass |
Finish | Brushed Nickel |
Theme | Traditional |
Prop 65 Label | true |
Low Lead Compliant | false |
Warranty | 1 |
Escutcheon Included | false |
CEC Certified | false |
DOE Certified | false |
UPC/CUPC Certified | false |
ADA Compliant | false |
Item Weight (lbs) | 1.11 |
Collection | Trimscape |
Description
The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. Choose from an array of finishes to coordinate with your bathroom ensemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ecoaqua E522b Filter, PK 2 (E522B)
- CHG 1 1/2 in x 1 1/2 in Sink Drain (E16-4050)
- GROHE Universal Spray Face Plate Matte Chrome (45877P00)
- BOBRICK Sanitary Napkin Disposal (270)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub Shower Valve, Oil Rubbed Bronze (KB655V)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Oil Rubbed Bronze (K188A5)
- KINGSTON BRASS Non-Diverter, Tub Spout, Polished Chrome (K187E1)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Brushed Nickel (K189A8)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Chrome/Polished Brass (K188A4)
- KINGSTON BRASS KS3041PL Single-Handle Three-Way Diverter Valve with Trim Kit (KS3041PL)
- THRIFCO PLUMBING 3/4 X 1/2 Zamac Diverter Spout (4400408)
- Kingston Brass Tub Spouts