Shop All Washroom Accessories
Kingston Brass
5-Piece Bathroom Hardware Combo, Black
Mfr # BAHK3212478K
Zoro # G3908896
product price: $120.25
/ea
Free Shipping & Returns
$120.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Serano
- Material Zinc Alloy;Stainless Steel;ABS
- Theme Modern
- ADA Compliant false
- Escutcheon Included false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BAHK3212478K
- Zoro # G3908896
- UPC # 663370501777
- Country of Origin China
- Category Washroom Accessories
Dimensions
Item Height (Inch) | 2.56 |
Item Width (Inch) | 3.5 |
Item Length (Inch) | 24 |
Product Diameter (Inch) | 8.06 |
Details
Item | 5-Piece Bathroom Hardware Combo, Black |
Collection | Serano |
Finish | Matte Black |
Material | Zinc Alloy;Stainless Steel;ABS |
Theme | Modern |
ADA Compliant | false |
Escutcheon Included | false |
DOE Certified | false |
UPC/CUPC Certified | false |
Item Weight (lbs) | 4.23 |
Prop 65 Label | false |
CEC Certified | false |
Installation Type | Wall Mount |
Warranty | 1 |
Low Lead Compliant | false |
Description
This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. Two towel bars, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Con Select Fv, Bs, Base, 1.6 Gpf (606B.262.007)
- SMITH-COOPER Square Plug, Solid, 3/4", 125, Brz Nl (4385007690)
- ZURN Wristblade Handle 2-3/16" Mount, 1 Hole Gooseneck Laboratory Faucet, Polished chrome (Z825B4-XL)
- ROTHENBERGER Pipe Shears, 2-1/2" Cutting Cap. (52030)
- KINGSTON BRASS Classic Toilet Paper Holder, Polished Brass (BA318PB)
- KINGSTON BRASS Classic Soap Dish, Polished Brass (BA315PB)
- KINGSTON BRASS CC3138 D-Type Shower Rod (CC3138)
- KINGSTON BRASS KSR115 Straight Shower Curtain ROD with Shower Curtain Rings (KSR115)
- KINGSTON BRASS 7" Swivel Soap and Sponge Holder, Chrome (CC2171)
- KINGSTON BRASS CC2000 Vintage Freestanding Toilet Paper Holder, Matte Black (CC2000)
- KINGSTON BRASS Vintage Toilet Paper Holder, Polished Brass (BA1168PB)
- Kingston Brass Washroom Accessories