Shop All Tub Spouts
Kingston Brass
5-1/4" Zinc, Tub Spout W/ Diverter, Polished Brass
Mfr # K188A2
Zoro # G3749497
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Prop 65 Label false
- DOE Certified false
- Low Lead Compliant false
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K188A2
- Zoro # G3749497
- UPC # 663370005510
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Item Height (Inch) | 2.56 |
Item Width (Inch) | 2.56 |
Item Length (Inch) | 5.31 |
Product Diameter (Inch) | 2-9/16 |
Details
Item | 5-1/4" Zinc, Tub Spout W/ Diverter, Polished Brass |
Material | Zinc Alloy |
Finish | Polished Brass |
Prop 65 Label | false |
DOE Certified | false |
Low Lead Compliant | false |
ADA Compliant | false |
Installation Type | Wall Mount |
Theme | Traditional |
Item Weight (lbs) | 0.62 |
Collection | Made To Match |
Warranty | 1 |
UPC/CUPC Certified | false |
Escutcheon Included | false |
CEC Certified | false |
Description
The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. A featured diverter lever above the head enables water to switch its flow between the tub spout and the shower head. Choose from an array of finishes to coordinate with your bathroom ensemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3110)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, Self-Aligning, 3", PVC/EPDM, FPT x FPT (SF10300T)
- WESTBRASS Heavy Duty Soap/Lotion Dispenser in Satin Nickel (D2171-07)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Brushed Nickel (K188A8)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve W/ Stops, Chrome (KB651V)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Brushed Nickel/Chrome (K188A7)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve, Polished Brass (KB652V)
- KINGSTON BRASS 7" Diverter, Tub Spout, Oil Rubbed Bronze (K1089A5)
- KINGSTON BRASS Restoration, Tub And Shower Valve Only, Chrome (KB36310V)
- KINGSTON BRASS Non-Diverter, Tub Spout, Oil Rubbed Bronze (K187E5)
- Kingston Brass Tub Spouts