Shop All Tub Spouts
Kingston Brass
5-1/4" Zinc, Tub Spout W/ Diverter, Brushed Nickel
Mfr # K189A8
Zoro # G3751028
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Finish Brushed Nickel
- Prop 65 Label false
- Low Lead Compliant false
- Product Diameter (Inch) 2.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K189A8
- Zoro # G3751028
- UPC # 663370176883
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Item Width (Inch) | 2.56 |
Product Diameter (Inch) | 2.56 |
Item Height (Inch) | 2.56 |
Item Length (Inch) | 5.31 |
Details
Item | 5-1/4" Zinc, Tub Spout W/ Diverter, Brushed Nickel |
Material | Zinc Alloy |
Finish | Brushed Nickel |
Prop 65 Label | false |
Low Lead Compliant | false |
Theme | Traditional |
Collection | Made To Match |
DOE Certified | false |
Warranty | 1 |
CEC Certified | false |
Item Weight (lbs) | 0.69 |
Escutcheon Included | false |
UPC/CUPC Certified | false |
ADA Compliant | false |
Description
The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. A featured diverter lever above the head enables water to switch its flow between the tub spout and the shower head. Choose from an array of finishes to coordinate with your bathroom ensemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1" Brass Inline Check Valve (4347003740)
- DURA-BLOK Pipe Support Base, 500 Lb Load, 9.6 In L (DBP)
- JOMAR VALVE 2-1/2" PVC Sched 80 True Union Valve (T-703)
- GINGER Soap Basket in Polished Nickel (550G/PN)
- KINGSTON BRASS KB631ET Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Chrm (KB631ET)
- KINGSTON BRASS Diverter, Tub Spout, Oil Rubbed Bronze (K188E5)
- KINGSTON BRASS KB531V Valve Only For KB531 KB531L, Polished Chrome (KB531V)
- KINGSTON BRASS Plumbing Parts Valve For KB2635 KB3635, Oil Rubbed Bronze (KB3635V)
- KINGSTON BRASS 5-1/4", Tub Spout, Polished Brass (K187A2)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Brushed Nickel (K188A8)
- ZORO SELECT Tub Spout, 5-1/8" L, Chrome Finish (15074)
- Kingston Brass Tub Spouts