Shop All Tub Spouts
Kingston Brass
5-1/4" Zinc, Tub Spout W/ Diverter, Brushed Nickel
Mfr # K188A8
Zoro # G3748788
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Escutcheon Included false
- CEC Certified false
- ADA Compliant false
- Warranty 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K188A8
- Zoro # G3748788
- UPC # 663370005534
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Item Length (Inch) | 5.31 |
Product Diameter (Inch) | 2-9/16 |
Item Width (Inch) | 2.56 |
Item Height (Inch) | 2.56 |
Details
Item | 5-1/4" Zinc, Tub Spout W/ Diverter, Brushed Nickel |
Material | Zinc Alloy |
Finish | Brushed Nickel |
Escutcheon Included | false |
CEC Certified | false |
ADA Compliant | false |
Item Weight (lbs) | 0.62 |
Warranty | 1 |
Installation Type | Wall Mount |
Theme | Traditional |
Collection | Made To Match |
DOE Certified | false |
Low Lead Compliant | false |
UPC/CUPC Certified | false |
Prop 65 Label | false |
Description
The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. A featured diverter lever above the head enables water to switch its flow between the tub spout and the shower head. Choose from an array of finishes to coordinate with your bathroom ensemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1" 304/304L Stainless Steel Swage Nipple Sch 80 (3974833312)
- ZURN Flush Valve Toilet, 1.28 gpf, Flushometer Single Flush, Wall Hung Mount, Elongated, White (Z5615.258.00.00.00)
- ASCO RedHat Solenoid Valve Coil, 120V, 60 Hz, 20W (099257-005-D*)
- ZORO SELECT Elbow, 90 deg, 1/4", 150,316, Thrd Heavy (4381034410)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Polished Brass (K188A2)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Oil Rubbed Bronze (K189A5)
- KINGSTON BRASS KS3038WLL Sgl-Handle 3-Way Diverter Valve W/ Trim Kit, Brushed Nickel (KS3038WLL)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub Shower Valve, Oil Rubbed Bronze (KB655V)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Brushed Nickel/Chrome (K188A7)
- KINGSTON BRASS 5-1/4", Tub Spout, Polished Brass (K187A2)
- DANCO TUB SPOUT GASKET BLK (10538)
- Kingston Brass Tub Spouts