Shop All Tub Spouts
Kingston Brass
5-1/4", Tub Spout, Polished Brass
Mfr # K187A2
Zoro # G3746033
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Low Lead Compliant false
- ADA Compliant false
- UPC/CUPC Certified false
- DOE Certified false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K187A2
- Zoro # G3746033
- UPC # 663370178306
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Item Height (Inch) | 2.5 |
Item Length (Inch) | 5.13 |
Item Width (Inch) | 1.56 |
Details
Item | 5-1/4", Tub Spout, Polished Brass |
Material | Zinc Alloy |
Finish | Polished Brass |
Low Lead Compliant | false |
ADA Compliant | false |
UPC/CUPC Certified | false |
DOE Certified | false |
Escutcheon Included | false |
Theme | Traditional |
Item Weight (lbs) | 0.49 |
Collection | Made To Match |
Prop 65 Label | false |
Warranty | 1 |
CEC Certified | false |
Description
The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. Choose from an array of finishes to coordinate with your bathroom ensemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNI09)
- SAMAR CO Tubing Vacuum 1/8 X 50Ft (T68004002)
- KOHLER Straight Outlet Pipe System (1155520)
- ZORO SELECT Wye with 45 Deg Bend, 4 In Hub (1WHX1)
- KINGSTON BRASS Diverter, Tub Spout, Oil Rubbed Bronze (K188E5)
- KINGSTON BRASS 5-1/4", Tub Spout, Oil Rubbed Bronze (K187A5)
- KINGSTON BRASS Heritage, Tub Spout, Oil Rubbed Bronze (K1887A5)
- KINGSTON BRASS KB2631MLTSO Shower Trim Only W/out Tub Spout, Polished Chrome (KB2631MLTSO)
- KINGSTON BRASS 7" Diverter, Tub Spout, Oil Rubbed Bronze (K1089A5)
- KINGSTON BRASS KB531V Valve Only For KB531 KB531L, Polished Chrome (KB531V)
- DANCO Tub Spout with Diverter, Metal, Chrome Plated, For 12 in or 34 in IPS Connections (80765)
- Kingston Brass Tub Spouts