Shop All Tub Spouts
Kingston Brass
5-1/4", Tub Spout, Brushed Nickel
Mfr # K187A8
Zoro # G3746593
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Low Lead Compliant false
- DOE Certified false
- CEC Certified false
- Prop 65 Label false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K187A8
- Zoro # G3746593
- UPC # 663370176852
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Item Width (Inch) | 1.56 |
Item Height (Inch) | 2.5 |
Item Length (Inch) | 5.13 |
Details
Item | 5-1/4", Tub Spout, Brushed Nickel |
Material | Zinc Alloy |
Finish | Brushed Nickel |
Low Lead Compliant | false |
DOE Certified | false |
CEC Certified | false |
Prop 65 Label | false |
Item Weight (lbs) | 0.49 |
Escutcheon Included | false |
ADA Compliant | false |
Collection | Made To Match |
UPC/CUPC Certified | false |
Theme | Traditional |
Warranty | 1 |
Description
The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. Choose from an array of finishes to coordinate with your bathroom ensemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Avid Robe Hook (97499-CP)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 3/8" NPT Female (ZUSA-PF-115)
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 3/4" x 1/2" Pipe Size (2CFF9)
- DIXON 1" Brass Safety Check Valve (SCVL8)
- KINGSTON BRASS KS3038WLL Sgl-Handle 3-Way Diverter Valve W/ Trim Kit, Brushed Nickel (KS3038WLL)
- KINGSTON BRASS Tub Spout, Polished Chrome, Wall (KB8691DLLST)
- KINGSTON BRASS 7" Diverter, Tub Spout, Polished Chrome (K1089A1)
- KINGSTON BRASS Diverter, Tub Spout, Oil Rubbed Bronze (K188E5)
- KINGSTON BRASS Non-Diverter, Tub Spout, Oil Rubbed Bronze (K187E5)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Oil Rubbed Bronze (K188A5)
- DELTA Tub Spout, Non-Diverter (RP62149OB)
- Kingston Brass Tub Spouts