Shop All Utility Sink Faucets
Kingston Brass
4" Centerset 2-Handle Laundry Faucet, Chrome
Mfr # KB2471NML
Zoro # G3916273
product price: $68.22
/ea
$68.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Handles 2
- Hose Included false
- Handles Included true
- Valve Type Washerless Cartridge
- Pullout Spray false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB2471NML
- Zoro # G3916273
- UPC # 663370183072
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Item Length (Inch) | 5.75 |
Item Height (Inch) | 1.88 |
Item Width (Inch) | 4.5 |
Description
Exquisitely styled for your transitional taste, this faucet will enhance your kitchen living space. The Kingston Brass Laundry Faucet and its featured sturdy brass construction and premium polished chrome finish, are guaranteed to glamorize your home's transitional ensemble for years to come. A maximum water flow rate of 4 GPM will aid in faster washing, as well. Additionally, the dual handles allow for precise temperature control while enhancing the transitional theme, meeting ADA guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8L)
- ANVIL 2" x 2" x 3/4" FNPT Galvanized Reducing Tee (0311049407)
- LEGEND VALVE 2-1/2" GALVANIZED 90 ELBOW (352-009)
- SLOAN Sloan® G2 Optima Plus® RESS-U, Urinal Battery Powered Flushometer 1.1/1.6GPF (3325402)
- KINGSTON BRASS KS373C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS373C)
- KINGSTON BRASS KF461 Laundry Faucet, Polished Chrome (KF461)
- KINGSTON BRASS KS373SN Kingston Two Handle Wall Mount Laundry Faucet, Brushed Nickel (KS373SN)
- KINGSTON BRASS 4" Centerset 2-Handle Laundry Faucet, Brushed Nickel (KB2478FL)
- KINGSTON BRASS Laundry Tray Faucet, Polished Chrome (KB471)
- KINGSTON BRASS Laundry Tray Faucet, Polished Chrome (KB470)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (466)
- Kingston Brass Utility Sink Faucets