Shop All Bath Tubs
Kingston Brass
48.06 L, 30.13 W, Cast Iron
Mfr # VCTND483117W6
Zoro # G107964967
product price: $1,742.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,742.99
Free 30-Day Returns
Key Features
- Length 48.06
- Width 30.13
- Material Cast Iron
- Height 21.25
- Finish White/Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VCTND483117W6
- Zoro # G107964967
- UPC # 196507001432
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 48.06 |
Width | 30.13 |
Height | 21.25 |
Details
Material | Cast Iron |
Finish | White/Polished Nickel |
Includes | Bathtub;Tub Feet |
Description
Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the allencompassing embrace of one of Kingston Brass' finest products, the clawfoot tub Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur The Aqua Eden 48inch cast iron roll top clawfoot tub no faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence Aside from its feet, this bathtub is enameled in glossy white for a classic look, exceptional durability, and easy care and maintenance for years to come
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Air Valve Assembly (S45-2032)
- SIAM 1/2 Lead Free Brass Tee, FNPT (XNL106-08)
- ZORO SELECT Tube Bender Set, One Handed (6AWP9)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VXKABCP)
- KINGSTON BRASS KCT7D663013C5 66" Cast Iron Clawfoot Tub, 66" L, 30" W, White/Oil Rubbed Bronze, Cast Iron/Brass (KCT7D663013C5)
- KINGSTON BRASS VTAP543022L 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022L)
- KINGSTON BRASS 63.0 L, 34.0 W, Solid Surface White Stone (VRTRS633522)
- KINGSTON BRASS VTAP603216L 60" Acrylic Alcove Tub w/Ant, 59.81" L, 32" W, White, Acrylic (VTAP603216L)
- KINGSTON BRASS VBT7D7231NC8 72" Double Slipper Clawfoot, 72.06" L, 30.88" W, Black/White/Brushed Nickel, Cast iron (VBT7D7231NC8)
- KINGSTON BRASS 55.5 L, 31.5 W, Acrylic (VTDE563224BA)
- WATCO MANUFACTURING Watco Manufacturing 959290-BZ Quicktrim Trim Kit - Oil Rubbed Bronze (959290-BZ)
- Kingston Brass Bath Tubs