Shop All Bath Tubs
Kingston Brass
48.06 L, 30.13 W, Cast Iron
Mfr # VCT7D483117WH
Zoro # G707964732
product price: $1,742.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,742.99
Free 30-Day Returns
Key Features
- Length 48.06
- Width 30.13
- Material Cast Iron
- Height 21.25
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VCT7D483117WH
- Zoro # G707964732
- UPC # 663370122835
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 48.06 |
Width | 30.13 |
Height | 21.25 |
Details
Material | Cast Iron |
Finish | White |
Includes | Bathtub;Tub Feet |
Description
Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the allencompassing embrace of one of Kingston Brass' finest products, the clawfoot tub Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur The Aqua Eden 48inch cast iron roll top clawfoot tub with 7inch faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence This bathtub is enameled in glossy white for a classic look, exceptional durability, and easy care and maintenance for years to come, and its feet are a glossy white to match
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL 1-1/2" FNPT Low Lead Brass Spring Check Valve (CV-6TLF)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 175 psi (88A2A1M1K1-175)
- ALLPOINTS Bracket Kit, Restroom Partition (1412160)
- KINGSTON BRASS KDH8408 2 Functions Pull-Out Sprayer (KDH8408)
- KINGSTON BRASS VTPN603020R 60" Acrylic Drop In Tub with, 60" L, 30" W, White, Acrylic (VTPN603020R)
- KINGSTON BRASS KCT7D653129C2 62" Cast Iron Clawfoot Tub, 61.5625" L, 30.5" W, White/Polished Brass (KCT7D653129C2)
- KINGSTON BRASS VTRS592928 59" Acrylic Freestanding Sing, 59.06" L, 28.56" W, White, Acrylic (VTRS592928)
- KINGSTON BRASS VTAP603022R 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022R)
- KINGSTON BRASS 51.19 L, 25.56 W, Acrylic (VTDE512628BA)
- KINGSTON BRASS VTAP543022L 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022L)
- LARSEN SUPPLY CO Larsen Supply 03-4813 Bathtub Tip Toe Drain; Chrome - 1.5 in. (660835)
- Kingston Brass Bath Tubs