Shop All Bath Tubs
Kingston Brass
48.0 L, 27.94 W, Cast Iron
Mfr # VCTND4828NT0
Zoro # G207964782
product price: $1,854.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,854.99
Free 30-Day Returns
Key Features
- Length 48.0
- Width 27.94
- Material Cast Iron
- Height 26.5
- Finish White/Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VCTND4828NT0
- Zoro # G207964782
- UPC # 196507000015
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 48.0 |
Width | 27.94 |
Height | 26.5 |
Details
Material | Cast Iron |
Finish | White/Matte Black |
Includes | Bathtub;Tub Feet |
Description
Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the allencompassing embrace of one of Kingston Brass' finest products, the clawfoot tub Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur The Aqua Eden 48inch cast iron single slipper clawfoot tub will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence Aside from its feet, this bathtub is enameled in glossy white for a classic look, exceptional durability, and easy care and maintenance for years to come
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (EF8210G054)
- MIDLAND METAL Branch Tee, Tee, 38 x 38 x 18 Nominal, Compression x Compression x FNPTF, 200 psi, 65 to 250 (18325)
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/2 In., Bronze (1140 1 1/2)
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/2 in. Tube, 304SS (CN56SS)
- KINGSTON BRASS VTRS592928 59" Acrylic Freestanding Sing, 59.06" L, 28.56" W, White, Acrylic (VTRS592928)
- KINGSTON BRASS VCTND673123T5 67" Cast IronAnti-Slide R, 67" L, 30.69" W, White/Oil Rubbed Bronze, Cast Iron/Brass (VCTND673123T5)
- KINGSTON BRASS VCTND6030NT1 60" Cast Iron Slipper Clawf, 60.25" L, 30.31" W, White/Polished Chrome, Cast iron (VCTND6030NT1)
- KINGSTON BRASS VCT3D603019NT1 60" Cast Iron Roll Top Cl, 60" L, 30.13" W, White/Polished Chrome, Cast iron (VCT3D603019NT1)
- KINGSTON BRASS XVTPN603020L 60" Acrylic Drop In Tub w/R, 60" L, 30" W, White, Acrylic (XVTPN603020L)
- KINGSTON BRASS VCT3D543019NT1 54" Cast Iron Roll Top Cl, 54" L, 30.13" W, White/Polished Chrome, Cast iron (VCT3D543019NT1)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222R)
- Kingston Brass Bath Tubs