Shop All Bathroom Safety Bars and Chairs
Kingston Brass
44.81 L, Contemporary, Brass, DR514427 Meridian 42" X 1-1/4" ADA Grab Bar, Brushed Brass
Mfr # DR514427
Zoro # G3100608
product price: $168.97
/ea
Free Shipping & Returns
$168.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Type Contemporary
- Material Brass
- Standards ADA Compliant
- Color Brushed Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR514427
- Zoro # G3100608
- UPC # 663370681738
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 44.81 |
Width | 3 |
Height | 2.81 |
Bar Length | 42" |
Product Diameter (Inch) | 1-1/4 |
Item Width (Inch) | 3 |
Item Length (Inch) | 44.81 |
Item Height (Inch) | 2.75 |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P761)
- BRASSCRAFT GAS CONNECTOR SS 5/8X36"" (CSSC12R-36 P)
- DELTA Delta Univ Shw Cmpnts Hand Shw Hose/Gskt (RP64157RB)
- BE PRESSURE 1-1/2in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.112)
- KINGSTON BRASS 26.81 L, Contemporary, Brass, DR514247 Meridian 24" X 1-1/4" ADA Grab Bar, Brushed Brass (DR514247)
- KINGSTON BRASS 21 L, Traditional, Stainless Steel, GB1218CSW Made To Match 18" Stainless Steel Grab Bar, White (GB1218CSW)
- KINGSTON BRASS 20.81 L, Contemporary, Brass, DR514186 Meridian 18" Decorative ADA Grab Bar, Polished Nickel (DR514186)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814360 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814360)
- KINGSTON BRASS 27" L, Traditional, Stainless Steel, GB1224CS 24" Stainless Steel Grab Bar, Brushed (GB1224CS)
- KINGSTON BRASS 26-13/16" L, Contemporary, 17 ga. Brass, DR414241 24"X1-1/4" OD Grab Bar, Polished chrome (DR414241)
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- Kingston Brass Bathroom Safety Bars and Chairs