Shop All Bathroom Sink Faucets
Kingston Brass
4" Single, Handle Bathroom Faucet, Chrome
Mfr # KB6401YL
Zoro # G3927498
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 1
- Valve Type Stainless Steel Ball Type Cartridge
- Material Brass;Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB6401YL
- Zoro # G3927498
- UPC # 663370249105
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Item Height (Inch) | 2.38 |
Item Width (Inch) | 6.13 |
Item Length (Inch) | 7.88 |
Description
This faucet's modern features create a bold and edgy design in your bathroom. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Yosemite single-handle bathroom faucet with pop-up drain and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight Hex, 3/8" x 3/8" Male NPT (PC3/8-N3)
- STIEBEL ELTRON Hand Dryer, Galaxy M1, Metalic, 120V, 1.85kW (GALAXY M1)
- LEGEND VALVE 1-1/2" X 18" BLACK NIPPLE (355-300)
- KOHLER Mach Manual 1.0 Gpf Toilet Flushometer (80TM00K10-CP)
- KINGSTON BRASS KS1492TAL Vessel Sink Faucet, Polished Brass (KS1492TAL)
- KINGSTON BRASS CC8L1 Basin Faucet (1)CCMX1CSH (1)CCMX1CSC, Polished Chrome (CC8L1)
- KINGSTON BRASS Bidet Faucet, Polished Chrome (KB311)
- KINGSTON BRASS KS1491BL Vessel Sink Faucet, Polished Chrome (KS1491BL)
- KINGSTON BRASS Bidet Faucet, Polished Brass (KB6322NDL)
- KINGSTON BRASS KS7411DPL Paris Single Porcelain Lever Handle Bathroom Faucet, Chrome (KS7411DPL)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-GN1AE1-317ABCP)
- Kingston Brass Bathroom Sink Faucets