Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Polished Chrome
Mfr # GKB191
Zoro # G3933922
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Finish Polished Chrome
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKB191
- Zoro # G3933922
- UPC # 663370263323
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Height (Inch) | 3.63 |
Item Length (Inch) | 6.5 |
Item Width (Inch) | 4.25 |
Description
Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Americana 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0050-012)
- APOLLO PEX 3/4 in. Brass PEX Barb 90 Elbow Jar (25-Pack), 25PK (APXE3425JR)
- ANVIL 1-1/4 Black Malleable Union (0812508810)
- ZORO SELECT 3/8" x 2" Black Pipe Nipple Sch 40 (5P635)
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Polished Brass (KB1602PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB548)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542)
- KINGSTON BRASS KS8661EL Elinvar 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrome (KS8661EL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608PX)
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Antique Brass (KB1603PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Chrome (KB160)
- Kingston Brass Centerset Bathroom Faucets