Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Polished Brass
Mfr # KS2612DFL
Zoro # G3922607
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Material Brass
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2612DFL
- Zoro # G3922607
- UPC # 663370133985
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Length (Inch) | 9.13 |
Item Height (Inch) | 4.88 |
Item Width (Inch) | 6.38 |
Description
Inspired by Classical Nouveau French styling, this faucet transforms your bathroom into one of exceptional opulence and grandeur. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuFrench 4-inch centerset bathroom faucet with brass pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, EPDM, 1/4" I.D., 1/2" O.D. (ZUSA-HT-439)
- PARKER Union, 45 deg., Brass, Tube, 3/8 In., PK10 (42F-6)
- OATEY Nickel Cover, 6" (81150)
- MOEN Handle, Chrome (100679)
- KINGSTON BRASS KB8605 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB8605)
- KINGSTON BRASS KB605NML 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB605NML)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB522B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Chrome (KB160)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB6542LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB1601TAL)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Center-Center Fitting Size: 4" (L-7241)
- Kingston Brass Centerset Bathroom Faucets