Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Polished Brass
Mfr # KB522B
Zoro # G3911662
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 1
- Material Brass;Zinc Alloy
- Valve Type Stainless Steel Ball Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB522B
- Zoro # G3911662
- UPC # 663370552229
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Width (Inch) | 5.25 |
Item Length (Inch) | 6 |
Item Height (Inch) | 3.75 |
Description
Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Americana single-handle 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC TRENDS ELBOW22.5PVC-SDR35 4""HXH (P1704)
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW1050STE)
- MOEN Home Care Peened 42" concealed screw grab bar (LR8942P)
- LEGEND VALVE 1/2" X 3-1/2" CHROME NIPPLE NL (311-065CNL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (GKB605PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB101LP)
- KINGSTON BRASS KS7102WLL 4" Centerset Bathroom Faucet, Polished Brass (KS7102WLL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Chrome (KB160)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB5541YL)
- DELTA Cassidy Two Handle Centerset Bathroom Faucet - Metal Pop-Up (2597LF-SSMPU)
- Kingston Brass Bathroom Sink Faucets & Accessories