Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Polished Brass
Mfr # KB1602GL
Zoro # G3922582
product price: $116.97
/ea
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Material Brass
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1602GL
- Zoro # G3922582
- UPC # 663370121715
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Height (Inch) | 2.31 |
Item Width (Inch) | 6.25 |
Item Length (Inch) | 6.25 |
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pre Rinse Unit Deck (B0113)
- ZURN Sensor Faucet (Z6915-XL-SSH)
- JONES STEPHENS Two Finger Flange, PVC, 3"x3" (C4733P)
- AMERICAN STANDARD Brass, Metering Faucet, Grid Drain with Overflow (2411015.002)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB528)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (GKB625)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB181LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB511LP)
- KINGSTON BRASS KS4641CML 4" Centerset Bathroom Faucet, Polished Chrome (KS4641CML)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542LP)
- INNOCI-USA 4 in. Centerset 2-Handle Low-Arc Bathroom Faucet with Pop-Up Assembly in Oil Rubbed Bronze (33923)
- Kingston Brass Centerset Bathroom Faucets