Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Polished Brass
Mfr # GKB5612NML
Zoro # G3940387
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Material Brass
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKB5612NML
- Zoro # G3940387
- UPC # 663370142499
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Height (Inch) | 2.25 |
Item Width (Inch) | 5 |
Item Length (Inch) | 6 |
Description
This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. The Naples 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Clear Vinyl Tubing, 3/8" ID, 9/16" OD (T26376)
- USA INDUSTRIALS Silicone Foam Tube - 1/8" ID x 5/8" OD x 5 ft. Long (ZUSASSR-T-6)
- SLOAN Royal 186-0.13 Ess Tmo Flush Valve (3452643)
- JOMAR VALVE 1-1/2" NPT Italian Brass Valve w/Side Tap (T-100STN)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB521)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB2602PL)
- KINGSTON BRASS KB100 4" Centerset Bathroom Faucet, Polished Chrome (KB100)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB602B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB6542LP)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Polished Brass (KB5612PL)
- SPEAKMAN Speakman Commander® SC-5724-E Gooseneck Deck Faucet, 4" Handles, ADA Compliant, Chrome (SC-5724-E)
- Kingston Brass Bathroom Sink Faucets & Accessories