Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Oil Rubbed Bronze
Mfr # KS2615GL
Zoro # G3938883
product price: $123.47
/ea
Free Shipping & Returns
$123.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Valve Type Ceramic Disc Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2615GL
- Zoro # G3938883
- UPC # 663370059421
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Width (Inch) | 6.38 |
Item Height (Inch) | 4.88 |
Item Length (Inch) | 9.13 |
Description
The whimsical design of this faucet is intended to catch eyes. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Georgian 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Vent Kit, Watts Series 800 M2, 1/2 to 1In (800M2 1/2-1 Vent Kit)
- AMTROL Therm-X-Trol ST-1 Thermal Expansion Tank (34A398917)
- CHESTERFIELD LEATHER 19601CP-263 Wood Enlongated Toilet Seat (CH32754)
- KOHLER Devonshire Thermostatic Trim (T10357-4-BN)
- KINGSTON BRASS Naples, 4" Centerset Bathroom Faucet, Chrome/Polished Brass (KB2624B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Chrome (KB181B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB181LP)
- KINGSTON BRASS KB602BX 4-Inch Centerset Bathroom Faucet with Pop-Up Drain, Polished Brass (KB602BX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB5612FL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB3611NL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB528)
- Kingston Brass Centerset Bathroom Faucets