Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Oil Rubbed Bronze
Mfr # KB605ALB
Zoro # G3940125
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Valve Type Washerless Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB605ALB
- Zoro # G3940125
- UPC # 663370134531
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Length (Inch) | 6.88 |
Item Width (Inch) | 2.88 |
Item Height (Inch) | 2.88 |
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1199425 Hanger Bracket 1.25 (1199426-01-BL)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X1/2" (4307000218)
- PFISTER Bathroom Parts, Faucet Mtg Hdw (962-0280)
- 3M FILTRATION Quick Connect Filter, 1.7 gpm, 0.50 Micron, 18 5/8 in H (5631710)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB181LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB102LP)
- KINGSTON BRASS KS3608PX 4" Centerset Bathroom Faucet, Brushed Nickel (KS3608PX)
- KINGSTON BRASS KS7611BAL 4" Centerset Bathroom Faucet, Polished Chrome (KS7611BAL)
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Antique Brass (KB1603PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB512B)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.3 (L-7570)
- Kingston Brass Centerset Bathroom Faucets