Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Oil Rubbed Bronze
Mfr # KB5625YL
Zoro # G3938366
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Valve Type Washerless Cartridge
- Material Brass;Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB5625YL
- Zoro # G3938366
- UPC # 663370277382
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Length (Inch) | 6 |
Item Width (Inch) | 4.5 |
Item Height (Inch) | 3.5 |
Description
This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Yosemite 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM FTG x 1" MNPT Copper Adapter (6042 1)
- BECK 1" x 6" Black Pipe Nipple Sch 40 (0330025602)
- ANVIL 1/8" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310015607)
- TOTO Tailpiece Oring Set (TH305SV106)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB541LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB5541YL)
- KINGSTON BRASS KS8661EL Elinvar 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrome (KS8661EL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB2628LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KS2612BX)
- KOHLER Hint Centerset Bathroom Sink Faucet (97094-4-BN)
- Kingston Brass Bathroom Sink Faucets & Accessories