Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Oil Rubbed Bronze
Mfr # KB2605PL
Zoro # G3940974
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB2605PL
- Zoro # G3940974
- UPC # 663370079474
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Width (Inch) | 4 |
Item Length (Inch) | 6.13 |
Item Height (Inch) | 3.5 |
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 25 psi (6010DCV01-KM0025)
- DIXON Cam and Groove Type DC Dust Cap AL, 3" (300-DC-AL)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Cap (FSBCAP34)
- ELKAY Lock Nut, For Various Elkay and HT (70012C)
- KINGSTON BRASS KB5616PL Restoration 4" Centerset Bathroom Faucet, Polished Nickel (KB5616PL)
- KINGSTON BRASS KB8645NFL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB8645NFL)
- KINGSTON BRASS KS4261HX 4" Centerset Bathroom Faucet, Polished Chrome (KS4261HX)
- KINGSTON BRASS KS8641DX 4" Centerset Bathroom Faucet, Polished Chrome (KS8641DX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB2628LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB2621LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB102LP)
- Kingston Brass Centerset Bathroom Faucets