Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Chrome
Mfr # KB3611NL
Zoro # G3939653
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Material Brass
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB3611NL
- Zoro # G3939653
- UPC # 663370121869
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Height (Inch) | 2.38 |
Item Length (Inch) | 10 |
Item Width (Inch) | 6.38 |
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3/4" Dia x 18" L 316 SS Flexible Metal Hose (GZ075SM180)
- SLOAN 1.28 gpf, Plastic/Chrome, Single Flush, Toilet Flush Valve Retrofit Kit (Solis RESS-C-1.28)
- ZORO SELECT Tubing, Poly, 1/4 In, 180 PSI, 100 Ft, Red (1CTF9)
- ZORO SELECT Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (5P598)
- KINGSTON BRASS KB8625FL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB8625FL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB5612FL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB5612NML)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB3542BL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB2602PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB541LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB2621YL)
- Kingston Brass Centerset Bathroom Faucets