Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Chrome
Mfr # KB3611BX
Zoro # G3911224
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Material Brass
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB3611BX
- Zoro # G3911224
- UPC # 663370130403
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Width (Inch) | 6.38 |
Item Height (Inch) | 2.38 |
Item Length (Inch) | 10 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 114346AN (114346AN)
- LEGEND VALVE 3/8" NL PEX ELBOW-F1960 (462-002NL)
- WATTS Push Fit Union 1/2 X 3/8Od (PL-3031)
- NIBCO 1-1/2" x 1-1/4" NOM FTG x SJ Copper Adapter (90127R 11/2X11/4)
- KINGSTON BRASS KB5616PL Restoration 4" Centerset Bathroom Faucet, Polished Nickel (KB5616PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB1601TAL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB2628LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB548)
- KINGSTON BRASS KS7102WLL 4" Centerset Bathroom Faucet, Polished Brass (KS7102WLL)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Polished Brass (KB5612PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608B)
- Kingston Brass Centerset Bathroom Faucets