Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Chrome
Mfr # KB181LP
Zoro # G3911818
product price: $47.42
/ea
$47.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Valve Type Washerless Cartridge
- Material Brass;Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB181LP
- Zoro # G3911818
- UPC # 663370518133
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Height (Inch) | 3.13 |
Item Width (Inch) | 3.75 |
Item Length (Inch) | 6.13 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vista 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERSAVER Renewable Unit Lever/Blade, Hot Water (BNV200-90)
- VIEGA Viega ProPress adapter, 1" x 1" (79245)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8320G132120/60,110/50DA)
- ANVIL 2" x 1" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361333305)
- KINGSTON BRASS KS8668ZX Millennium 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Nickl (KS8668ZX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB541LP)
- KINGSTON BRASS KS4261DX 4" Centerset Bathroom Faucet, Polished Chrome (KS4261DX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608B)
- KINGSTON BRASS KS7002TAL 4" Centerset Bathroom Faucet, Polished Brass (KS7002TAL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB4641DX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608PX)
- Kingston Brass Centerset Bathroom Faucets