Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Chrome
Mfr # KB1601TAL
Zoro # G3939897
product price: $116.97
/ea
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Material Brass
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1601TAL
- Zoro # G3939897
- UPC # 663370278853
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Height (Inch) | 2.31 |
Item Length (Inch) | 6.25 |
Item Width (Inch) | 6.25 |
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Tudor 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Showerarm And Flange, 5-3/8" Long (7395-CP)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 10 ft. (CHX100-10CE-G)
- RIDGID Tubing Cutter 1/8" to 1-5/8" Capacity (PC-1250)
- ISPRING 001um UltraFiltration Under Sink Water Filter System (CU-A4)
- KINGSTON BRASS FB6541 Single-Handle 4-Inch Centerset Bathroom Faucet (FB6541)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB3611NL)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611AL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (GKB621LP)
- KINGSTON BRASS KS1602GL 4" Centerset Bathroom Faucet, Polished Brass (KS1602GL)
- KINGSTON BRASS KS7611BAL 4" Centerset Bathroom Faucet, Polished Chrome (KS7611BAL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB3612BL)
- Kingston Brass Centerset Bathroom Faucets