Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Chrome
Mfr # KB1601ALB
Zoro # G3939644
Free Shipping & Returns
$100.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Valve Type Washerless Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB1601ALB
- Zoro # G3939644
- UPC # 663370133831
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Length (Inch) | 6.25 |
Item Width (Inch) | 6.25 |
Item Height (Inch) | 2.31 |
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with brass pop-up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/4 X 1 Hex Bushing Stainless Steel, Bulk (8918068)
- ZORO SELECT 5/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP2)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGT21838S)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Coupling Type: Type DC (PLE160)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542B)
- KINGSTON BRASS KB8625FL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB8625FL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608PX)
- KINGSTON BRASS KB8645NFL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB8645NFL)
- KINGSTON BRASS KS4261HX 4" Centerset Bathroom Faucet, Polished Chrome (KS4261HX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Chrome (KB160)
- CONCORD FB201DL 4-Inch Centerset Bathroom Faucet with Plastic Pop-Up (FB201DL)
- Kingston Brass Bathroom Sink Faucets & Accessories