Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Chrome
Mfr # GKB5611PL
Zoro # G3910445
product price: $64.97
/ea
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Valve Type Washerless Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKB5611PL
- Zoro # G3910445
- UPC # 663370227622
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Width (Inch) | 5 |
Item Height (Inch) | 2.25 |
Item Length (Inch) | 6 |
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 8" Mount, 1 Hole Single Lever Hot And Cold Water, Chrome plated (2301-8ABCP)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 60 In L (4DXR7)
- ROHL Italian Bath Pressure Fit All Metal Screw Cover Cap Indice Only (C7699P/1APC)
- NAUGATUCK Float Ball, Round, Copper, 6 In (GRC6023RA)
- KINGSTON BRASS KS8661EL Elinvar 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrome (KS8661EL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542)
- KINGSTON BRASS KB5610PL Restoration 4" Centerset Bathroom Faucet, Matte Black (KB5610PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass (KB2629B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542B)
- KINGSTON BRASS KB8611DPL 4" Centerset Bathroom Faucet, Polished Chrome (KB8611DPL)
- Kingston Brass Bathroom Sink Faucets & Accessories