Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Brushed Nickel/Chrome
Mfr # KB627LP
Zoro # G3910637
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Valve Type Washerless Cartridge
- Material Brass;Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB627LP
- Zoro # G3910637
- UPC # 663370024788
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Height (Inch) | 3.38 |
Item Length (Inch) | 6.38 |
Item Width (Inch) | 4.25 |
Description
Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Magellan 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished chrome finish are guaranteed to glamorize your home. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Mtl Psh-Seal Bg (972-101BG)
- LEGEND VALVE 1" BLACK NIPPLE RUN (355-258)
- DELTA Delta MultiChoice Universal Tub/Shower (R10000-PFT-PXWS)
- EVERPURE Quick Connect Filter, 1.5 gpm, 5 Micron, 4" O.D., 14 in H (EV978112-75)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB7648PX)
- KINGSTON BRASS KS4261HX 4" Centerset Bathroom Faucet, Polished Chrome (KS4261HX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB1601TAL)
- KINGSTON BRASS KS4641EL 4" Centerset Bathroom Faucet, Polished Chrome (KS4641EL)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611AL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Chrome (KB181B)
- DELTA Classic Two Handle Centerset Bathroom Faucet (2523LF-MPU)
- Kingston Brass Bathroom Sink Faucets & Accessories