Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Brushed Nickel
Mfr # KB1608WLL
Zoro # G3908582
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Material Brass
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1608WLL
- Zoro # G3908582
- UPC # 663370433726
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Width (Inch) | 6.25 |
Item Length (Inch) | 6.25 |
Item Height (Inch) | 2.31 |
Description
English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Wilshire 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009660)
- KECKLEY 1-1/2", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/21THY-BCM20M34-FTI-F)
- DELTA Delta Signature Pullouts Wand Assembly w/ Hose Arctic Stainless (RP32542AR)
- CLEANWASTE Poo Powder Waste Treatment, 120 Scoops (D105POW)
- KINGSTON BRASS KB8625FL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB8625FL)
- KINGSTON BRASS KS7611BAL 4" Centerset Bathroom Faucet, Polished Chrome (KS7611BAL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB602B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB3612BL)
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Polished Brass (KB1602AX)
- KINGSTON BRASS KS7618FL 4" Centerset Bathroom Faucet, Brushed Nickel (KS7618FL)
- DELTA Classic Two Handle Centerset Bathroom Faucet (2523LF-MPU)
- Kingston Brass Centerset Bathroom Faucets