Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Brushed Nickel
Mfr # GKB608PX
Zoro # G3929564
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Material Brass
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKB608PX
- Zoro # G3929564
- UPC # 663370227851
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Width (Inch) | 2.88 |
Item Height (Inch) | 2.88 |
Item Length (Inch) | 6.88 |
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" x 3/8" FNPT 316 SS Hex Reducing Coupling (8-6 FHC-SS)
- ANVIL FNPT, Black Forged Steel Threaded Union, Class 3000 (0361531403)
- ZURN 1-1/2" Tube Copper Crimp Clamp Ring (QCR7X)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Satin (40-9262400)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB608B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB3542BL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB511LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB521LP)
- KINGSTON BRASS KS7611BAL 4" Centerset Bathroom Faucet, Polished Chrome (KS7611BAL)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611AL)
- KOHLER Hint Centerset Bathroom Sink Faucet (97094-4-BN)
- Kingston Brass Bathroom Sink Faucets & Accessories