Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Brushed Nickel
Mfr # GKB548
Zoro # G3910838
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 1
- Valve Type Stainless Steel Ball Type Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # GKB548
- Zoro # G3910838
- UPC # 663370249945
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Length (Inch) | 5.25 |
Item Width (Inch) | 5.5 |
Item Height (Inch) | 3.75 |
Description
The unique style of this faucet brings a fun twist to classic design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Chatham single-handle 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. Complete your home design with the classical brush of beauty from this faucet. A matching finish drain is also included.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 1" 316 Stainless Steel Part DC (310DCSS)
- ASAHI 3/4" Thread PVC Ball Valve 2-Way (161071007)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221694)
- SHARKBITE Ball Valve, 1-1/4" Tube Size (UXLBV35)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB521)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB521LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB2628LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB541LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (GKB625)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Chrome (KB181B)
- Kingston Brass Bathroom Sink Faucets & Accessories