Shop All Bar Sink Faucets
Kingston Brass
4" Centerset Bar Faucet, Polished Brass
Mfr # KB1492BPL
Zoro # G3929022
product price: $162.47
/ea
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Valve Type Washerless Cartridge
- Handle Style Lever
- Max Deck Thickness 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1492BPL
- Zoro # G3929022
- UPC # 663370434853
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Item Height (Inch) | 9 |
Item Length (Inch) | 6.38 |
Item Width (Inch) | 4.75 |
Description
Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STUDOR Aluminum, Silver Finish, MAXI-CAP(TM), Air Admittance Valve (20398)
- VIEGA Viega ProPress 45 street elbow, 1" x 1" (77058)
- ELKAY Sink, Drop-In Mount, 0 Hole, Satin Finish (D233190)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305438)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- KINGSTON BRASS Legacy, 4" Centerset Bar Faucet, Brushed Nickel/Chrome (KB6497LL)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- JONES STEPHENS Black Bar Tap Faucet (B70003)
- Kingston Brass Kitchen Faucets & Accessories