Shop All Bar Sink Faucets
Kingston Brass
4" Centerset Bar Faucet, Oil Rubbed Bronze
Mfr # KB1495WLL
Zoro # G3912378
product price: $162.47
/ea
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Pullout Spray false
- Material Brass
- Handles Included true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1495WLL
- Zoro # G3912378
- UPC # 663370433917
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Item Length (Inch) | 6.38 |
Item Width (Inch) | 4.75 |
Item Height (Inch) | 9 |
Description
Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Polypropylene Cam Arm Lock (SL-3G)
- MILWAUKEE VALVE Globe Valve, Class 125, 1/4 In., FNPT (502 1/4)
- ZORO SELECT 3" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-344)
- EVERFLOW S-Trap with Flange for Tubular Drain Applications, 20GA Chrome Plated Brass 1-1/4" (12913)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- KINGSTON BRASS Legacy, 4" Centerset Bar Faucet, Brushed Nickel/Chrome (KB6497LL)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- KINGSTON BRASS KS212AB Two-Handle Wall Mount Bar Faucet, Antique Brass (KS212AB)
- SYMMONS Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (S-245-5-LWG)
- Kingston Brass Bar Sink Faucets