Shop All Bar Sink Faucets
Kingston Brass
4" Centerset Bar Faucet, CP
Mfr # KB1491PKL
Zoro # G3911285
product price: $129.97
/ea
Free Shipping & Returns
$129.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Drain Included No
- Pulldown Spray false
- Sidespray false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1491PKL
- Zoro # G3911285
- UPC # 663370378010
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Item Height (Inch) | 9 |
Item Length (Inch) | 6.38 |
Item Width (Inch) | 4.75 |
Description
Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister S/A S/H F529-7Anx Ss (950-189S)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/EPDM, FPT x FPT (BFA1010TES)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010850)
- GRUVLOK Rigid Coupling, Ductile Iron, 4", Grooved (0390013696)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- KINGSTON BRASS LS8615NYL New York One-Handle 1-Hole Deck Mounted Bar Faucet, Bronze (LS8615NYL)
- KINGSTON BRASS KB492ACL American Classic 2-Handle High-Arc Bar Faucet, Polished Brass (KB492ACL)
- RIOBEL Cayo Single Hole Prep Sink Faucet (CY601C-15)
- Kingston Brass Kitchen Faucets & Accessories