Shop All Bathroom Sinks
Kingston Brass
39Inch x 17Inch Rectangular Vessel Sink, White
Mfr # EV3917H0
Zoro # G607967208
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic
- Overall Length 39.38
- Overall Width 17.13
- Overall Height 5.88
- Weight 61.74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # EV3917H0
- Zoro # G607967208
- UPC # 196507154466
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 39.38 |
Overall Width | 17.13 |
Overall Height | 5.88 |
Details
Body Material | Ceramic |
Weight | 61.74 |
Finish | White |
Includes | Vessel Sink |
Description
Vessel sinks will add exuberance to any bathroom with their unique ability to match any color scheme and style to create a space that is uniquely you Offering a more lavish aesthetic and creative appeal to your household bathroom This sink in particular boasts a beautiful white color and is made out of porcelain The pristine, stainresistant surface and glistening finish make for a very sturdy fixture that is easily maintained This sink is compatible with Kingston Brass VPB3917x series console sink legs, available in various finishes Please check for the availability
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-4mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-48)
- NIBCO 1/4" FNPT Bronze Ball Valve Inline (T5857066 1/4)
- SLOAN Regal 110 Xl (3080153)
- INTERSTATE PNEUMATICS Brass Tee Fitting 3/4 Inch NPT Female (FP99T)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Chrome (LMS36MB1)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhiteBrushed Brass (LMS36MSQ7)
- KINGSTON BRASS VPB1368B Imperial Ceramic Console Sink Basin, White (VPB1368B)
- KINGSTON BRASS Brass Console Sink Legs, Brushed Nickel (VBH211833BN)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Chrome (LMS3630MBSQ1)
- KINGSTON BRASS 24Inch Console Sink with Brass Legs Single Hole, WhiteBrushed Brass (KVPB24187W1BB)
- KOHLER Brazn Rectangle Undercounter Lavatory White (21058-0)
- Kingston Brass Bathroom Sinks