Shop All Plumbing Parts
Kingston Brass
38Inch F X 38Inch Anti Flood Brass Adapter for Supply Line, Polished Chrome
Mfr # SVAF38FM
Zoro # G307990803
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Material Brass
- Finish Polished Chrome
- Length 1.31
- Features Fabricated from High Quality Brass Material, 3/8" IPS Inlet Connection, Corrosion-Resistant, Designed for Long-Lasting Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SVAF38FM
- Zoro # G307990803
- UPC # 663370334962
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Length | 1.31 |
Height (In.) | 0.75 |
Width (In.) | 0.75 |
Details
Type | Adapter |
Material | Brass |
Finish | Polished Chrome |
Features | Fabricated from High Quality Brass Material, 3/8" IPS Inlet Connection, Corrosion-Resistant, Designed for Long-Lasting Durability |
ADA Compliant | No |
Includes | Anti Flood Adaper |
Description
An ounce of prevention is worth a pound of cure With this adapter, the risks of possible flooding and water damage are diminished, giving you peace of mind It is designed to be installed on the water supply lines going to your faucet and will shut off the flow of water at the source if it senses an excessive increase in waterflow
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT-DV-2P-HW)
- MAID-O-MIST Jacobus #D 1/8" Angle (Jacobus #D 1/8" Angle)
- ZURN 4-1/8" W, 20" L Floor Drain Grate (P4-CG)
- ASCO RedHat Solenoid Valve Coil, 480VAC, 60 Hz, 6.1W (238210-088-D*)
- KINGSTON BRASS Pressure Balanced Tub and Shower Valve, Matte Black (KB3630V)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Brushed Nickel (EVT6128)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 8 Length, Oil Rubbed Bronze (EVT8125)
- KINGSTON BRASS 60Inch Kitchen Side Sprayer Hose, GrayPolished Chrome (KBSH601)
- KINGSTON BRASS 114Inch Brass STrap, 18 Gauge, Oil Rubbed Bronze (ST14195)
- KINGSTON BRASS Kitchen Side Sprayer, Polished Brass (KBSPR12)
- DIAL Dial 4515102 14 x 14 in. Zinc Silver Blower Pulley (4515102)
- Kingston Brass Plumbing Parts