Shop All Bathroom Safety Bars and Chairs
Kingston Brass
38.81 L, Traditional, Brass, DR914360 Camelon 36" X 1-1/4" OD Grab Bar, Matte Black, Matte Black
Mfr # DR914360
Zoro # G3092530
product price: $129.97
/ea
Free Shipping & Returns
$129.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38.81
- Finish Matte Black
- Type Traditional
- Material Brass
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR914360
- Zoro # G3092530
- UPC # 663370719905
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 38.81 |
Width | 2.75 |
Height | 2.81 |
Bar Length | 36" |
Details
Finish | Matte Black |
Type | Traditional |
Material | Brass |
Standards | ADA Compliant |
Color | Matte Black |
Dia | 1-1/4" |
Mounting Type | Wall Mount |
Item | DR914360 Camelon 36" X 1-1/4" OD Grab Bar, Matte Black |
Includes | Grab Bar; Mounting Hardware |
Features | Solid brass construction, Mounting hardware included, Corrosion-resistant finish, 36" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Weight | 3.6 |
Installation Type | Wall Mount |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (526-XKABCP)
- CENTRAL BRASS 8" Center Tee W/Rocker Arm for Shelf Back/Slant Back Bathroom Faucet (CS-43009)
- ZORO SELECT Cover, Faucet Hole, Steel, Pipe Dia 1/2 In (1PPJ6)
- NAUGATUCK Float Ball, Round, Copper, 6 In (GRC6023RA)
- KINGSTON BRASS 14-13/16" L, Modern, 17 ga. Brass, DR414121 12" Decorative 1-1/4" OD Grab B, Polished chrome (DR414121)
- KINGSTON BRASS 44.81 L, Contemporary, Brass, DR514427 Meridian 42" X 1-1/4" ADA Grab Bar, Brushed Brass (DR514427)
- KINGSTON BRASS 18.81 L, Contemporary, Brass, GDR814160 Silver Sage 16" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814160)
- KINGSTON BRASS 39" L, Traditional, 18 ga. Stainless Steel, GB1236CT 36" Stainless Steel Grab Bar, Brushed Nickel (GB1236CT)
- KINGSTON BRASS 14.81 L, Contemporary, Brass, GDR814120 Silver Sage 12" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814120)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814360 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814360)
- DELTA 36" L, Contemporary, BathSafty 36", Cntmp DecrGrbBr MtB, Matte Black (41836-BL)
- Kingston Brass Bathroom Safety Bars and Chairs